Shop All Pipe Inspection & Location
This Product is Discontinued
Ridgid
Digital Recording Monitor, 16" L, 9-1/2" H (Discontinued)
Mfr # 55978
Zoro # G7745495
Free Shipping & Returns
This Product is Discontinued
Key Features
- Push Rod Length 100 ft
- Voltage 15/25
- Power Source Li-Ion Battery or AC Plug
- Overall Width 12 1/2 in
- Overall Length 16 in
Product Information
- Brand Ridgid
- MFR # 55978
- Zoro # G7745495
- UPC # 095691559784
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 12 1/2 in |
Overall Length | 16 in |
Monitor Size | 6.5 in |
Overall Height | 9 1/2 in |
Display Size | 6 1/2 in |
Cable/Push Rod Length | 100 ft |
Description
Digital Recording Monitor, Product Type Camera Reel and Monitor Systems, Cable/Push Rod Length 100 ft, Display Size 6 1/2 in, Battery Type Li-Ion, Connector Type Waterproof, Universal 3-Pin
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.