Shop All Pipe & Tubing Tool Parts
Ridgid
Diehead Complete, 11r 1innpt
Mfr # 11-R: (NPT)
Zoro # G7619954
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 16013, 36912
- Fits Brand Ridgid
- Through-the-Head Oiling No
- Die Head Type 11R
- Thread Type NPT
Product Information
- Brand Ridgid
- MFR # 11-R: (NPT)
- Zoro # G7619954
- UPC # 095691370501
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Die Sizes | 1 in |
Maximum Compatible Pipe Size | 1 in |
Minimum Compatible Pipe Size | 1 in |
Details
Item | Manual Threader Die Head |
For Use With Mfr. Model Number | 16013, 36912 |
Fits Brand | Ridgid |
Through-the-Head Oiling | No |
Die Head Type | 11R |
Thread Type | NPT |
For Use With | 44918 600-1 |
Compatible Dies | Manual Threader |
Compatible Threader Type | Manual Threader, Threading Machine |
Compatible Thread Direction | Right Hand |
Head Opening Type | Manual |
Die Material | Alloy Steel |
Compatible Mfr. Model No. | 37777, 38550, 44913, 44918, 44923, 44928 |
Compatible Threader Mfr. Model No. | 37777, 38550, 44913, 44918, 44923, 44928 |
Compatible Threader Manufacturer Part Number | 37777, 38550, 44913, 44918, 44923, 44928 |
Compatible Manufacturer Part Number | 37777, 38550, 44913, 44918, 44923, 44928 |
Description
Manual Threader Die Head, Maximum Compatible Pipe Size 1 in, Minimum Compatible Pipe Size 1 in, Head Opening Type Manual, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Manual Threader, Compatible Threader Type Manual Threader, Threading Machine, Compatible Threader Manufacturer Part Number 37777, 38550, 44913, 44918, 44923, 44928, Through-the-Head Oiling No, Compatible Grainger Part Number 1VUT7, 5A189, Die Head Type 11R, Die Material Alloy Steel, Die Sizes 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1470-0.1247)
- SURTEK Round Bastard File 6" (120351)
- DEWALT Jobsite Radio, 12V, 20V, Cordless (DCR028B/DCB203)
- POWERBUILT 4Pc Metric Flare Nut Wrench Set (640186)
- RIDGID Pipe Cutter, For Mfr. No B-500, Ridgid (48873)
- RIDGID Bolt- W/Nut S30 (18318)
- RIDGID HD Repl Cutter Wheel (33105)
- RIDGID Lock Screw (44235)
- RIDGID Screw for Link Chain (41065)
- RIDGID Complete Pump, Model Mj (62052)
- ZORO SELECT Corner Connector, dia. 42 (TT11C547CNG)
- Ridgid Power Tool Parts