Shop All Hex Dies
Ridgid
Die, Hex Fixed Shape, #2-56 Thread Size
Mfr # 48290
Zoro # G6577370
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 2"-4 1/2
- Die Material High Speed Steel
- Die Thickness 1/4 in
Product Information
Dimensions
Die Thread Size | 2"-4 1/2 |
Overall Width | 4" |
Thread Size | 2 in-4-1/2 |
Hex Size | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Die Type | Solid |
For Tool Type | Machine Die Heads Tool |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNC |
Description
Hex Threading Die, Thread Size 2 in-4-1/2, UNC, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Chisel Set, Steel, For Wood, (3) Pieces (STHT16727)
- WARWOOD TOOL 4 lb Double Face Sledge, 16 Hickory Handle (13441)
- FEIN ECUT WOOD BLADE 2-9/16"" (63502134260)
- RICHELIEU HARDWARE CRV Screwdriver Bit Set - 40 Pieces (804980)
- RIDGID DIE, SHEAR158 (64038)
- RIDGID Dies, 12R 2" Npsm (37985)
- RIDGID Die, Hex Fixed Shape, 1"-11-1/2 Thread Sz (50740)
- RIDGID Die, Button 7/8-14 Unf (38425)
- RIDGID Die, Button 5/8-18 Unf (38415)
- RIDGID Die, Button 1/4-28 Unf (38385)
- DRILL AMERICA 2-1/4"-4-1/2 SPEC HEX DIE (DWTSH2-1/4-4-1/2)
- Ridgid Hex Dies