Shop All Wrench Parts
Ridgid
Cutter, 109 Internal Tube
Mfr # 109
Zoro # G4234706
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Includes Cutting Wheel, Tubing Cutter
- Product Type Tubing Cutter
- Compatible with Brand RIDGID
- Blade Diameter 1 in
Product Information
- Brand Ridgid
- MFR # 109
- Zoro # G4234706
- UPC # 095691832900
- Country of Origin United States
- Category Wrench Parts
Dimensions
Blade Diameter | 1 in |
Blade Length | 1 in |
Tool Length | 10 in |
Tool Height | 10 in |
Tool Width | 10 1/2 in |
Description
This Ridgid 83290 Cutter is a must-have for any plumber or HVAC professional. It helps to make quick work of internal tube cutting with its replaceable blades and sturdy construction. This Ridgid cutter will help you get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120401)
- REGAL CUTTING TOOLS M12 x 1.75 6" Extension D6 4 Flt Bottom (027277AS)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1013-MM50)
- PARLEC Collet, ER32, 1/4 (ER32-0250)
- RIDGID Cover, Motor (58367)
- RIDGID Jaw, Smooth For Jaw Texture, Steel Jaw (32655)
- RIDGID Screw, 5/16 X 1-3/4 Soc (46035)
- RIDGID Jaw Insert Set for Ridgid 300, PK3 (97365)
- RIDGID Cutter Roll (34305)
- RIDGID Handle, Feed (94897)
- PROTO Replacement Tips, 0.120 In, For 3R309, 8 Pc (J363)
- Ridgid Wrench Parts