Shop All Hydraulic Tool Parts
Ridgid
Cordless Press ToolKit, 7200lbCrimp Force
Mfr # RP 351
Zoro # G001209454
Free Shipping & Returns
$3,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pre-Press Battery Check Yes
- Includes 18V Lithium Battery Charger, Press Tool (67223), Carrying Case (67338), 1/2 in Jaw for ProPress (76652), 3/4 in Jaw for ProPress (76657), 1 in Jaw for ProPress (76662), 1 1/4 in Jaw for ProPress (76667), 1 1/2 in Jaw for ProPress (76672), 2 in Jaw for ProPress (76677)
- Battery Included 56513
- Included Charger 64383
- Press Tool Jaw/Pipe Capacity 1/2 in to 4 in
Product Information
- Brand Ridgid
- MFR # RP 351
- Zoro # G001209454
- UPC # 095691671783
- Country of Origin Slovakia
- Category Hydraulic Tool Parts
Dimensions
Tool Length | 15 3/5 in |
Maximum Compatible Pipe Size - Stainless Steel | 4 in |
Maximum Compatible Tube Size - PEX | 2 in |
Maximum Compatible Pipe Size - Black Steel | 2 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Overall Width | 3 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Maximum Compatible Pipe Size | 2 in |
Overall Length | 15.6 in |
Manufacturer Warranty Length | Full Lifetime |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Maximum Compatible Tube Size - Copper | 4 in |
Minimum Compatible Pipe Size | 1/2 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Overall Height | 4.6 in |
Description
Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Propress 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Tool Series RP 351, Voltage 18 V, Press Tool Type Standard, Bare Tool / Battery Included Battery Included
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-460/3)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 250 PSI YL (45DU30)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6206 2RS (SS6206 2RS FM222)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 145Tc Frame, Tefc (121065.00)
- ENERPAC Repair Kit (RCS502K)
- EATON AEROQUIP Aeroquip Eaton FBM3632 Socketless Fitting Assembly Tools (FBM3632)
- ENERPAC Simplex GlandPiston (88526)
- MILWAUKEE TOOL Bucket Hanger for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2776)
- ENERPAC Repair Kit (P50K1)
- MAYHEW STEEL PRODUCTS SPLITTING TOOL 1971 (MY31971)
- ENERPAC Repair Kit (RR5013K1)
- Ridgid Hydraulic Tool Parts