Shop All Press Tools & Accessories
Ridgid
Cordless Press Tool Kit, Compact, 5,400 lb
Mfr # 73678
Zoro # G410108249
Free Shipping & Returns
$4,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Auto-Cycle Yes
- Pre-Press Battery Check No
- Tool Weight 4.8 lb
- Features Agile, Compact, Persistent, Smart, User-Friendly
Product Information
- Brand Ridgid
- MFR # 73678
- Zoro # G410108249
- Country of Origin Slovakia
- Category Press Tools & Accessories
Dimensions
Minimum Compatible Tube Size - PEX | 1/2 in |
Maximum Compatible Pipe Size - Stainless Steel | 1 1/4 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Maximum Compatible Tube Size - Copper | 1 3/8 in |
Manufacturer Warranty Length | Lifetime |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size - Black Steel | 1 in |
Maximum Compatible Pipe Size | 1 1/2 in |
Overall Height | 4.25 in |
Maximum Compatible Tube Size - PEX | 1 1/2 in |
Overall Length | 15.8 in |
Minimum Compatible Tube Size - Copper | 1/4 in |
Handle Length | 5 in |
Overall Width | 2 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1 1/2 in |
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1/2 in |
Description
Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 1 3/8 in, Minimum Compatible Tube Size - Copper 1/4 in, Maximum Compatible Pipe Size - Black Steel 1 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 5,400 lb, Jaws Included RLS Compact 1/4 to 1 3/8 in, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Carry Case, Charger, Bare Tool, Tool Series RP 241, Voltage 12 V, Press Tool Type Compact, Bare Tool / Battery Included Battery Included
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Cap, Forged, 3000, 3" (4308000020)
- ANVIL 1/2" x 1/2" x 3/8" Malleable Iron Reducing Tee Class 150 (0310037007)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3" x 2-1/2" Pipe Size (1VGB8)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Short Nut (704014-06)
- RIDGID Cordless Press Tool Kit, Compact, 5,400 lb (74963)
- RIDGID Cordless Press Tool, Type, Standard (RP 351)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60648)
- RIDGID Carrying Case for Mfr. Model. No. 34403 (34678)
- RIDGID Cordless Press Tool Kit, 15.8" L, 12 V (57378)
- RIDGID Press Tool Jaw (76667)
- DEWALT Compact Press Tool w/Jaw, 20V, 2 Ah, 4.1 lb (DCE210D2K)
- Ridgid Press Tools & Accessories