Shop All Press Tools & Accessories
Ridgid
Cordless Press Tool Kit, 15.8" L, 12 V
Mfr # 57378
Zoro # G907044586
Free Shipping & Returns
$2,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Tool Weight 7.4 lb
- Crimping Force 5,600 lb
- Features Agile 180 Degrees Head Swivel for Reaching Tight Spaces, Compact Lightweight and Balanced for Control and Comfort, Persistent, Smart Bluetooth Connectivity and Advanced Color-Coded Light Indicators for Simple Operation, User-Friendly-One-Handed Operation for Ease Of Use
- Includes (2) 12V Batteries, 1 in Pureflow Jaw, 1/2 in Pureflow Jaw, 12V Advanced Lithium Battery Charger, 3/4 in Pureflow Jaw, Carrying Case
Product Information
- Brand Ridgid
- MFR # 57378
- Zoro # G907044586
- UPC # 095691573780
- Country of Origin Slovakia
- Category Press Tools & Accessories
Dimensions
Maximum Compatible Tube Size - PEX | 1 1/2 in |
Overall Length | 15.8 in |
Maximum Compatible Pipe Size - Stainless Steel | 1 1/4 in |
Manufacturer Warranty Length | Full Lifetime |
Minimum Compatible Tube Size - Copper | 1/2 in |
Maximum Compatible Tube Size - Copper | 1 1/4 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 1 in |
Overall Height | 4.3 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Maximum Compatible Pipe Size - Black Steel | 1/2 in |
Minimum Compatible Pipe Size - Black Steel | 1 in |
Description
Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1/2 in, Minimum Compatible Pipe Size - Black Steel 1 in, Crimping Force 5,600 lb, Jaws Included PureFlow 1/2 in, 3/4 in, 1 in, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Tool Series RP 241, Voltage 12 V, Press Tool Type Compact, Compatible Material Type Carbon Steel, Copper, PEX, Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- LEGEND VALVE 3/4" T-2001 NL IPS BALL VALVE (101-324NL)
- MOEN One-Handle Bathroom Faucet Oil Rubbed Bronze (4507ORB)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Zinc-Plated (TW30840-PP)
- RIDGID Cord Adapter, Press Tool, 120 V (44468)
- RIDGID Press Tool Jaw (27998)
- RIDGID Press Tool Strut Cutting Attachment (64118)
- RIDGID Cordless Press Tool, Type, Standard (RP 351)
- RIDGID Press Ring Kit, Standard, 1 1/2 To 2 In (V2)
- RIDGID Press Tool Jaw (31228)
- RIDGID PEX Crimp Jaw, Standard, 3/4 In Pipe (22663)
- Ridgid Plumbing Tools