Shop All Press Tools & Accessories
Ridgid
Cordless Press Tool Jaw, 7/8 in Pipe
Mfr # 55138R
Zoro # G810108214
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Compatible Pipe Size 7/8 in
- Compatible Press Tool Type Compact
- Compatible Tool Manufacturer Part Number 100-B, RP 200-B, RP 210-B, RP 240, RP 241
- Includes Press Jaw Only
Product Information
- Brand Ridgid
- MFR # 55138R
- Zoro # G810108214
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
Maximum Compatible Pipe Size | 7/8 in |
Manufacturer Warranty Length | Lifetime |
Minimum Compatible Pipe Size | 7/8 in |
Overall Length | 5.5 in |
Compatible Pipe Size | 7/8 in |
Details
Item | Cordless Press Tool Jaw |
Material | Steel |
Compatible Press Tool Type | Compact |
Compatible Tool Manufacturer Part Number | 100-B, RP 200-B, RP 210-B, RP 240, RP 241 |
Includes | Press Jaw Only |
Compatible Material Type | Copper |
Compatible Fitting System | RLS Press |
Description
Cordless Press Tool Jaw, Product Type Jaw, Compatible Fitting System RLS Press, Compatible Material Type Copper, Compatible Pipe Size 7/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 800CY0, 800CY3, Compatible Tool Manufacturer Part Number 100-B, RP 200-B, RP 210-B, RP 240, RP 241, Includes Press Jaw Only, Kit Contents (1) Compact Press Jaw, Manufacturer Warranty Length Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 36in.L (32PL-CA11-0360-11B-11B)
- LEGEND VALVE 1-1/2" T-1001 BALL VALVE (101-027)
- PARKER 3/8" Compression x MNPT Brass Connector 10PK (68C-6-6)
- CHAMPION 2" Flanged Carbon Steel Wafer Check Valve (2SD15-CSBS-R)
- RIDGID Press Tool Jaw (76662)
- RIDGID PEX Crimp Jaw, Standard, 1-1/2 In Pipe (22678)
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57408)
- RIDGID Cordless Press Tool Jaw, 3/8 in Pipe (55118)
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57413)
- RIDGID Press Tool Jaw (22683)
- MILWAUKEE TOOL 3/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2653C)
- Ridgid Plumbing Tools