Shop All Pipe Wrenches
Ridgid
Compound Leverage Wrench, Alloy steels, 6
Mfr # S-6A
Zoro # G608610219
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 33 in
- Jaw Capacity 6 in
- Handle Material Steel
- Nonsparking No
- Jaw Material Alloy Steel
Product Information
- Brand Ridgid
- MFR # S-6A
- Zoro # G608610219
- UPC # 095691313850
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 33 in |
Details
Item | Compound Leverage Wrench |
Jaw Capacity | 6 in |
Handle Material | Steel |
Nonsparking | No |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Weight | 45.5 lb |
Jaw Texture | Serrated |
Tether Style | Not Tether Capable |
Insulated | No |
Description
Compound Leverage Wrench, Steel, Not Applicable, Jaw Capacity 6 in, Serrated, Overall Length 33 in, I-Beam, Not Tether Capable, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x5/8x1-5/8x3-3/4 (C33169)
- MILWAUKEE TOOL M18 FUEL Braking Die Grinder with Lock-On Slide Switch (Tool Only) (2939-20)
- WRIGHT TOOL 1/2" Drive, Speeder, SAE Socket (4445L)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-16, Form: B, With Locknut (K0637.10512AO)
- RIDGID 14 in L 2 in Cap. Cast Iron End Pipe Wrench (E-14)
- RIDGID 18 in L 2 1/2 in Cap. Cast Iron End Pipe Wrench (E-18)
- RIDGID 24 ALU Pipe Wrench (31105)
- RIDGID RIDGID® 31035 #36 36" 5" Capacity Straight Pipe Wrench (31035)
- RIDGID RIDGID® 47057 812 12" 2" Capacity Aluminum Straight Pipe Wrench (47057)
- RIDGID WRENCH PIPE 6"" RIDGE (31000)
- GEDORE 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (227 8)
- Ridgid Pipe Wrenches