Shop All Chain Wrenches
Ridgid
Chain Wrench, Overall L 12 in.
Mfr # C-12
Zoro # G4757794
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 2 in to 4 in
- Chain Length 15 3/4 in
- Overall Length 12 in
- Jaw Type Single End
- Handle Material Alloy Steel
Product Information
- Brand Ridgid
- MFR # C-12
- Zoro # G4757794
- UPC # 095691313102
- Country of Origin United States
- Category Chain Wrenches
Dimensions
Chain Length | 15 3/4 in |
Overall Length | 12 in |
For Outside Diameter | 4 in |
Outside Dia. Tubing | 4 in |
Minimum Pipe Diameter | 2 in |
Handle Length | 12 in |
Details
Item | Chain Wrench |
Pipe Capacity | 2 in to 4 in |
Jaw Type | Single End |
Handle Material | Alloy Steel |
Jaw Material | Alloy Steel |
Color | Red |
Chain Material | Alloy Steel |
Nonsparking | No |
Handle Color | Red |
Single End/Double End | Double End |
Description
When you need to work on pipelines that are larger than the usual, the RIDGID 31310 Chain Wrench is the tool for you. It can handle 4 in outside diameter pipes. The chain wrench has a single end jaw and alloy steel handle, making it strong and durable. The overall length of this chain wrench is 12 in., while its pipe capacity is 2 in to 4 in. With an alloy steel handle measuring 12 in., you will have no trouble using this chain wrench with one hand. This RIDGID Chain Wrench comes at a great price point and will be able to meet your needs for large pipelines without any issues.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252002)
- IDEAL V-Notch Stripper W/Spring (45-101)
- SPEEDAIRE Air Roofing Stapler, Green, 1/4in. NPT (31CC54)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (5P)
- RIDGID Chain Wrench 1 pc (31330)
- RIDGID Chain Tong, Pipe Cap. 2 to 12 in. (3237)
- RIDGID Chain Tong, Pipe Cap. 1-1/2 to 8 in. (3235)
- RIDGID Replacement Strap, 7 In Dia Cap (32050)
- RIDGID Chain Wrench, 7 1/2 in Outside Dia, 29 in Chain L, 36 in Handle L, Alloy Steel (C-36)
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- Ridgid Chain Wrenches