Shop All Wrench Parts
Ridgid
Chain, Knurled For Jaw Texture, Steel Jaw
Mfr # 93010
Zoro # G000720561
product price: $1,672.99
/ea
Free Shipping & Returns
$1,672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Mfg. Model Number 3215
- For Wrench Overall Length 87 in
- Jaw Material Steel
- For Jaw Texture Knurled
Product Information
- Brand Ridgid
- MFR # 93010
- Zoro # G000720561
- UPC # 095691930101
- Country of Origin Slovenia
- Category Wrench Parts
Dimensions
For Wrench Overall Length | 87 in |
Details
Item | Chain, 3215 Chain Tong |
Compatible Mfg. Model Number | 3215 |
Jaw Material | Steel |
For Jaw Texture | Knurled |
Description
Chain, 3215 Chain Tong, Compatible Mfg. Model Number 3215, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Knurled, For Wrench Overall Length 87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357088)
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12226S)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-1810-50)
- EXCEL BLADES #6 Micro Stencil Edge Blades, 5PK (20006IND)
- RIDGID Nut, For Use With 4A498 Pipe Wrench (31615)
- RIDGID Coil/Flat Spring Assy, For 4A502 Wrench (31730)
- RIDGID Seal, Front 916 (45157)
- RIDGID Pin, Pivot (24208)
- RIDGID Set Of Jaws, Serrated For Jaw Texture (93090)
- RIDGID Screw, Socket Hd Set 916 (45187)
- RIDGID Screw, PK10 (34325)
- Ridgid Hand Tool Parts