Shop All Drain Cleaning Accessories
Ridgid
Chain Knocker, 10 in Overall L, Steel
Mfr # K9-204
Zoro # G4236913
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 5/16 in
- For Use With Mfr. No. 64273
- Material Steel
- Drain Line Capacity I.D. 3 in to 3-1/2 in
- Number of Pieces 1
Product Information
- Brand Ridgid
- MFR # K9-204
- Zoro # G4236913
- UPC # 95691643285
- Country of Origin Finland
- Category Drain Cleaning Accessories
Dimensions
Connection Size | 5/16 in |
Size | 10 in |
Overall Length | 10 in |
Minimum Drain Line Inside Diameter | 3 in |
Auger Length | 3 in |
Details
For Use With | Mfr. No. 64273 |
Material | Steel |
Drain Line Capacity I.D. | 3 in to 3-1/2 in |
Number of Pieces | 1 |
Item | Chain Knocker |
Number of Blades | 0 |
Product Type | Chain Knockers |
Compatible Cleaner Manufacturer Part Number | K9-204 |
Head Type | Chain Knocker |
Compatible Cleaner Series | FlexShaft |
Auger Types Included | Chain Knocker |
Cutter Type | Chain Knocker |
Application | FlexShaft Machines |
Description
Chain Knocker, Head Type Chain Knocker, Compatible Cleaner Series FlexShaft, Connection Size 5/16 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 3 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number K9-204, Application FlexShaft Machines, Auger Length 3 in, Auger Types Included Chain Knocker, Cutter Type Chain Knocker, For Use With Mfr. No. 64273, Material Steel, Number of Blades 0, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Forming Rtr Bit, Carbide Tipped, 3/4 In (16Y565)
- DRILL AMERICA 1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/4)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #25 (45695)
- FISKARS TIN SNIPS 13"" (710400-1001)
- RIDGID Autofeed Assembly, Mfr. No. K-3800/53117 (A3800 PF)
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (57038)
- RIDGID Drain Cleaning Cable, 5/8 In. x 100 ft. (C-24)
- RIDGID Drain Cleaning Cable, 5/8 In. x 25 ft. (C-25)
- RIDGID P-Trap Cutter, 3 In. W, Steel (T-403)
- RIDGID Drain Cleaning Attachment (66623)
- THRIFCO PLUMBING 1/4 Inch x 25 Ft Plastic Drill Drain Auger / Power (4400722)
- Ridgid Drain Cleaning Equipment