Shop All Pipe & Tubing Tool Parts
Ridgid
Chain Extension Assembly
Mfr # 246
Zoro # G7579774
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 246
- Compatible with Brand Ridgid
- Accessory Type Chain Extension
Product Information
- Brand Ridgid
- MFR # 246
- Zoro # G7579774
- UPC # 095691345707
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 6 in |
Details
Item | Chain Extension |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 246 |
Compatible with Brand | Ridgid |
Accessory Type | Chain Extension |
For Use With | Soil Pipe Cutter |
Compatible with Manufacturer Model Number | 246 |
Weight | 1 lb |
Product Type | Chain Assembly |
Compatible Product Type | Soil Pipe Cutter |
Compatible with Manufacturer Part Number | 246 |
Compatible Manufacturer Part Number | 246 |
Compatible Grainger Part Number | 6YJ36 |
Compatible with Manufacturer Model Number [NEW] | 246 |
Compatible Manufacturer Model Number | 246 |
For Use with Mfr. Model Number | 246 |
Description
Item Chain Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420327)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- JAMESON Little Buddy Fish Tape w/ 300 ft. of 3/16" Fiberglass Rod (10-316-300)
- MILWAUKEE TOOL 1-1/8" Hex Demo 3" Chisel (48-62-4010)
- RIDGID Motor, 1/6 Hp K50 (69265)
- RIDGID Switch (21462)
- RIDGID Bolt- Adj. W/Nut & Cam S14 (18333)
- RIDGID Blade (PCB-1250)
- RIDGID Switch, Dimmer Control (87157)
- RIDGID Wheel (23602)
- RIDGID Inner Core Cable, 100'L For Use W/K-3800 Drum Machine (37852)
- Ridgid Power Tool Parts