Shop All Borescope Accessories
Ridgid
Cable Extension, 36 In
Mfr # 37108
Zoro # G3361897
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable LED Lights, Captures 20 Images
- For Use With SeeSnake Micro Explorer Camera
- Includes Case
- Product Type Cable Universal Extension
- Compatible with Series Micro
Product Information
- Brand Ridgid
- MFR # 37108
- Zoro # G3361897
- UPC # 095691371089
- Country of Origin China
- Category Borescope Accessories
Dimensions
Manufacturer Warranty Length | Lifetime |
Details
Item | Cable Extension |
Features | Adjustable LED Lights, Captures 20 Images |
For Use With | SeeSnake Micro Explorer Camera |
Includes | Case |
Product Type | Cable Universal Extension |
Compatible with Series | Micro |
Compatible with Brand | RIDGID |
Description
Cable Extension, Compatible with Manufacturer Model Number CA-150, Compatible with Series Micro, Compatible with Brand RIDGID, Product Type Cable Universal Extension, Features Adjustable LED Lights, Captures 20 Images, Includes Case, Manufacturer Warranty Length Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, Rem Bezel (212D-254G)
- TRACEABLE Alarm Timer, 3 Channel, (5000)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- RIDGID Replacement Imager Head, 17mm x 36 In (37103)
- RIDGID Cable Extension, 72 In (37113)
- ROTHENBERGER High Performance Cable, 0.34" Shaft Dia. (69605)
- REED INSTRUMENTS Replacement 65.6' (20m) Cable (R9000-20M)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- EXTECH Extension Cable For Br50/Br80 (BRC-EXT)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-3.8MM/1M Probe)
- Ridgid Borescope Accessories