Shop All Drain Cleaning Accessories
Ridgid
Bulb Auger, 1-3/4 In., Steel
Mfr # T-409
Zoro # G0574987
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1-3/4 in
- For Use With K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007
- Includes Female Coupling
- size 1-3/4"
Product Information
- Brand Ridgid
- MFR # T-409
- Zoro # G0574987
- UPC # 095691517623
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 1-3/4 in |
size | 1-3/4" |
Connection Size | 5/8 in, 3/4 in |
Overall Length | 1 3/4 in |
Minimum Drain Line Inside Diameter | 2 in |
Details
Item | Bulb Auger |
Material | Steel |
For Use With | K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007 |
Includes | Female Coupling |
Number of Pieces | 1 |
Product Type | Augers |
Head Type | Bulb Auger |
Coupling Type | Female |
Compatible Cleaner Manufacturer Part Number | K-6200/93557, K-7500/60052, K-750/42007 |
Application | Drain Cleaning Cables |
Compatible Cleaner Series | K-6200, K-750, K-7500, K-750R |
Description
Bulb Auger, Head Type Bulb Auger, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number K-6200/93557, K-7500/60052, K-750/42007, Application Drain Cleaning Cables, Coupling Type Female, For Use With K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro 5"x2" Margin Trowel - OX Grip (OX-P013405)
- SK HAND TOOLS Extension Set, 3 Piece 3/8" Drive Lockin (45664)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-7/8" 48MM 1887 (C25081)
- RIDGID Roller, Top Pipe Pkg Of 4, Pk4 (32793)
- RIDGID Funnel Auger, 3 In. L, Steel (T-206)
- RIDGID Spiral Saw Tooth Cutter, 4 In. W, Steel (T-50-2)
- RIDGID Drain Cleaning Cable, 5/16" dia, 70 ft L (64348)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-102)
- RIDGID Drain Cleaning Attachment (71843)
- RIDGID RIDGID® Integral Wound, 3/8" x 100' Cable For Use W/Integral Wound Solid Core Cable (87587)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- Ridgid Drain Cleaning Equipment