Shop All Bolt Cutters
Ridgid
Bolt Cutter, Steel, 15 In. L, Steel
Mfr # S14
Zoro # G3539067
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 15 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16 in
- Hard Materials up to Brinnell 455/Rockwell C48 3/16 in
- Jaw Material Alloy Steel
Product Information
- Brand Ridgid
- MFR # S14
- Zoro # G3539067
- UPC # 095691142139
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 15 in |
For Maximum Diameter Soft Steel | 5/16 in |
For Maximum Diameter Hard Steel | 3/16 in |
For Maximum Diameter Medium Steel | 1/4 in |
Details
Item | Bolt Cutters |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 5/16 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 3/16 in |
Jaw Material | Alloy Steel |
Cutting Action | Center |
Features | Controlled Cutting, One-Step Internal Cam Mechanism Provides the Quickest and Simplest Way to Keep the Cutting Blades Precisely Aligned |
Grip Style | Rubber Grip |
Blade Finish | Unfinished |
Handle Color | Red |
Grip Material | Rubber |
Adjustment Type | Screw |
Bolt Cutter Type | Heavy-Duty Bolt Cutters |
Insulated | No |
Non-Sparking | No |
Description
When you need to cut through tough materials, the RIDGID 14213 Bolt Cutter is a tool that can help. This 15 in. bolt cutter has a center-cut design and it's perfect for cutting through bolts, nails and other types of metal fasteners. The blade is made of steel with a 5/16" hard material up to Brinnell 455/Rockwell C48 hardness level. It also has 3/16" hard materials up to Brinnell 300/Rockwell C31 hardness level on the jaw. The grip style is rubber grip for added comfort when working with this bolt cutter. When you want to cut through heavy metals, the RIDGID 14213 Bolt Cutter will get the job done efficiently and quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric L Key, 5 mm Tip Size, 3 3/32 in Long, 27 mm Short (J46316)
- STARRETT Machinists Level, 12 In, 2 Vials (98-12)
- GEDORE Torque Wrench Head, Open, 16 Z, 8mm (8791-08)
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- RIDGID Bolt Cutters, Steel, 38 in (S36)
- RIDGID 31 S30 Heavy Duty Bolt Cutter (14228******)
- RIDGID RIDGID® 14223 26" S24 Heavy Duty Bolt Cutter (14223)
- RIDGID 19 in. Steel Bolt Cutter (S18)
- RIDGID Pipe Cutter Replacement Wheel (66938)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 31 200 SBA)
- Ridgid Knives, Cutters & Snips