Shop All Pipe Threading Accessories
Ridgid
Bench Yoke Vise, 1/8 to 4 In.
Mfr # 25A
Zoro # G0280201
Free Shipping & Returns
$378.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Features Bender, Pipe Rest
- Material Iron Yoke and Base, Hardened Alloy Steel Jaws
- Pipe Capacity 1/8 to 4 in
- Includes Bender, Pipe Rest
Product Information
- Brand Ridgid
- MFR # 25A
- Zoro # G0280201
- UPC # 095691401007
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
Overall Height | 5 in |
Maximum Pipe Size | 4 in |
Minimum Height | 12 in |
Maximum Height | 12 in |
Minimum Pipe Size | 0.13 in |
Details
Features | Bender, Pipe Rest |
Material | Iron Yoke and Base, Hardened Alloy Steel Jaws |
Item | Bench Yoke Vise |
Pipe Capacity | 1/8 to 4 in |
Includes | Bender, Pipe Rest |
Tool Weight | 27.75 lb |
Includes Legs | No |
Mounting | Screw Handle |
Compatible Pipe Material | Metal |
Vise Type | Bench Yoke |
Description
Bench Yoke Vise, Vise Type Bench Yoke, Compatible Pipe Material Metal, Includes Legs No, Minimum Height 12 in, Maximum Height 12 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 4 in, Mounting Screw Handle, Features Bender, Pipe Rest, Includes Bender, Pipe Rest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 9 Magnet Torpedo Level (1435-0900)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-13-06)
- BAHCO Bahco Flat File, 8", Second Cut, 36 TPI (1-110-08-2-0)
- WILLIAMS Screwdriver Set, Phillips, #2 Size, 8 Inch Shank, 19 Pieces (JHWSDP-2-8)
- RIDGID Nipple Chuck Kit, 1/2 To 2 In Cap (819)
- RIDGID Carrying Case (B-171-X)
- RIDGID Thread Cutting Oil, Dark, 1 qt. (41590)
- RIDGID Set Of 2 Rolls F/Coated Pipe, Pk2 (26252)
- RIDGID Shaft, Pinion Sine Bar 1224 (26777)
- RIDGID Bench Yoke Vise, 1/8 to 2 In. (21A)
- ROTHENBERGER Nipple Chuck (00188)
- Ridgid Pipe Threading Equipment