Shop All Pipe Threading Accessories
Ridgid
Bench Yoke Vise, 1/8-6 In Cap, 19 In. H
Mfr # 27A
Zoro # G2468155
Free Shipping & Returns
$857.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Pipe Capacity 1/8 to 6 in
- Features Bender, Pipe Rest
- Includes Bender, Pipe Rest
- Vise Type Bench Yoke
Product Information
- Brand Ridgid
- MFR # 27A
- Zoro # G2468155
- UPC # 095691401106
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
Overall Height | 19 in |
Minimum Height | 17 in |
Maximum Pipe Size | 6 in |
Minimum Pipe Size | 0.13 in |
Maximum Height | 17 in |
Details
Pipe Capacity | 1/8 to 6 in |
Features | Bender, Pipe Rest |
Item | Bench Yoke Vise |
Includes | Bender, Pipe Rest |
Vise Type | Bench Yoke |
Tool Weight | 65 lb |
Includes Legs | No |
Mounting | Screw Handle |
Compatible Pipe Material | Metal |
Description
Bench Yoke Vise, Vise Type Bench Yoke, Compatible Pipe Material Metal, Includes Legs No, Minimum Height 17 in, Maximum Height 17 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 6 in, Mounting Screw Handle, Features Bender, Pipe Rest, Includes Bender, Pipe Rest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Carbide Bit, 5/32" x 4-1/2" L (3096910)
- HYDE Glass Scraper (33250)
- WHEELER-REX Schedule 80 Guide, 2 in, For 16200 (700589)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 27Pcs. (AX6010)
- RIDGID Metal Carrying Case, Threader/Die Heads (38605)
- RIDGID Bench Chain Vise, 1/8 to 4 In. (BC410)
- RIDGID Rollers, Roller, Asm (94902)
- RIDGID Set Of 2 Rolls F/Coated Pipe, Pk2 (26252)
- RIDGID Thread Cutting Oil, Dark, 1 qt. (41590)
- RIDGID Ratchet Handle, Bolt Threading (00-RB & 00-R)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 80 (19025)
- Ridgid Pipe Threading Equipment