Shop All Cordless Tool Accessories
Ridgid
Battery and Charger Kit, 18V DC, 3.7 lb
Mfr # 66013
Zoro # G801866291
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity 2.5 Ah
- Battery Chemistry Li-ion
- For Use With CS12x, CS65x, CS6x Versa, RE6, RE60, RE600, Ridge Tool 18V Cordless Tools, RP340, RP350
- Overall Length 6 in
Product Information
- Brand Ridgid
- MFR # 66013
- Zoro # G801866291
- UPC # 095691660138
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Length | 6 in |
Overall Height | 1 1/2 in |
Overall Width | 5 in |
Details
Voltage | 18 V |
Battery Capacity | 2.5 Ah |
Battery Chemistry | Li-ion |
For Use With | CS12x, CS65x, CS6x Versa, RE6, RE60, RE600, Ridge Tool 18V Cordless Tools, RP340, RP350 |
Charger Input Voltage | 120V AC |
Wireless Tool Tracking | No |
Wireless Tracking System | No |
Charger Included | Yes |
Number of Cells | 6 |
Terminal Type | Recessed Contact |
Cordless Tool Battery Platform | 18V RIDGID |
Features | Built-in Battery Charge Indicator, Cell Balancing, Ergonomic Side Release Buttons, Protection Against Over-Current, Protection Against Over-Discharge, Protection Against Short-Circuit |
Automatic Shut-Off | Yes |
Included Charger Class | 61UM26 |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (2) Batteries; (1) Charger |
Battery Series | Advanced Lithium |
Weight | 3.7 lb |
Item | Battery and Charger Kit |
Description
Battery and Charger Kit, Battery Capacity 2.5 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 2, Terminal Type Recessed Contact, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 6, Battery Series Advanced Lithium, Cordless Tool Battery Platform 18V RIDGID, IEC Code Number Not Applicable, Overall Height 1 1/2 in, Overall Length 6 in, Overall Width 5 in, Weight 3.7 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- BOSCH BLAZE™ Pro 165 Ft. Laser Distance Meter (GLM165-40)
- GEIER & BLUHM Circular Level, 1-7/16 in dia, Two Circles (2-14010)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- RIDGID Expander Head, 3/4" (10281)
- RIDGID Cordless Tool Battery Charger, Li-Ion, 60V (70798)
- RIDGID Replacement Cordless Tool Battery, 8 Ah (70793)
- RIDGID Expander Head, 3/8" (10251)
- RIDGID 12.0V Li-Ion Battery, 2.5Ah Capacity (55183)
- RIDGID Cordless Tool Accessories, Single Port (140320010)
- ILC Replacement for Dewalt Dcd985 Battery (DCD985)
- Ridgid Cordless Tools