Shop All Rechargeable Batteries
Ridgid
Battery and Charger Kit, 18V DC, 2.5 Ah
Mfr # 66003
Zoro # G201209421
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Input Voltage 100 to 240V AC
- Battery Chemistry Li-ion
- Overall Height 7 in
- Wireless Tool Tracking No
- For Use With CS6x, CS12x, CS65x, RE6, RE60, RE600, RP340, RP350
Product Information
- Brand Ridgid
- MFR # 66003
- Zoro # G201209421
- UPC # 095691660039
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Overall Height | 7 in |
Overall Width | 10 in |
Overall Length | 11 in |
Details
Charger Input Voltage | 100 to 240V AC |
Battery Chemistry | Li-ion |
Wireless Tool Tracking | No |
For Use With | CS6x, CS12x, CS65x, RE6, RE60, RE600, RP340, RP350 |
Charger Included | Yes |
Weight | 2.6 lb |
Automatic Shut-Off | No |
Number of Cells | 5 |
Features | Built-in Battery Charge Indicator, Ergonomic Side Release Buttons, Passive Convection Cooling (No Fan) Design to Prevent Over-Heating |
Cordless Tool Kit Contents | (1) Battery; (1) Charger |
Battery Capacity | 2.5 Ah |
Voltage | 18 V |
Cordless Tool Battery Platform | 18V Advanced Lithium |
Wireless Tracking System | No |
Item | Battery and Charger Kit |
Battery Series | Advanced Lithium |
Included Charger Class | Standard |
Terminal Type | Recessed Contact |
Number of Batteries Included | 1 |
Description
Battery and Charger Kit, Battery Capacity 2.5 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 18 V, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Standard, Charger Input Voltage 100 to 240V AC, Automatic Shut-Off No, Number of Cells 5, Battery Series Advanced Lithium, Cordless Tool Battery Platform 18V Advanced Lithium, Overall Height 7 in, Overall Length 11 in, Overall Width 10 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for B B Battery BP7-12 - 2 Pack (ML7-12MP23622)
- MONOPRICE Commercial Series Full-Motion TV Wall Mount Bracket For TVs 60in to 10 (12986)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 3ft (P566-003)
- TYCON SYSTEMS 48V 24W Gigabit Passive Poe Inserter (TP-POE-48G-24W)
- RIDGID Battery, Li-Ion, 2.5 Ah, 18VDC (RB-1825)
- RIDGID Battery, 18V DC, 1.6 lb (RB-1850)
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- EVEREADY Lithium 1225 Battery (ECR1225BP)
- DURACELL DURA2PK 3V 2025 Battery (66387)
- PANASONIC eneloop XX Rechargeable AA Batteries, Pack/8 (BK-3HCCA8BA)
- NITECORE NL1834 3400mAh Rechargeable 18650 Battery (NL1834)
- Ridgid Rechargeable Batteries