Shop All Rechargeable Batteries
Ridgid
Battery, 18V DC, 1.6 lb
Mfr # RB-1850
Zoro # G901272022
product price: $212.12
/ea
Free Shipping & Returns
$212.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Terminal Type Recessed Contact
- Number of Cells 10
- Cordless Tool Kit Contents (1) Battery
- Battery Chemistry Li-ion
Product Information
- Brand Ridgid
- MFR # RB-1850
- Zoro # G901272022
- UPC # 095691565181
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Overall Width | 5 in |
Overall Length | 5 1/2 in |
Overall Height | 4 1/2 in |
Details
Voltage | 18 V |
Terminal Type | Recessed Contact |
Number of Cells | 10 |
Item | Battery |
Cordless Tool Kit Contents | (1) Battery |
Battery Chemistry | Li-ion |
Cordless Tool Battery Platform | 18V Lithium |
Battery Series | Advanced Lithium |
Wireless Tracking System | No |
Number of Batteries Included | 1 |
Battery Capacity | 5 Ah |
Weight | 1.6 lb |
Automatic Shut-Off | No |
For Use With | CS12x, CS65x, CS6x, RE6, RE60, RE600, RP340, RP350 |
Charger Included | No |
Wireless Tool Tracking | No |
Features | 5.0 Ah battery keeps you working on the job even longer, Can deliver more than 500 presses per charge (0.5" Cu), Fully charged in maximum 82 minutes, Maximize tool uptime with RIDGID's 18V Lithium 5.0 Ah Battery |
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Number of Cells 10, Battery Series Advanced Lithium, Cordless Tool Battery Platform 18V Lithium, Overall Height 4 1/2 in, Overall Length 5 1/2 in, Overall Width 5 in, Weight 1.6 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0010-FF)
- LIVEWIRE External Slimline Floppy Drive - Black (LI7190)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for AmpliVox SW720 Portable PA System - 4 Pack (ML5-12MP4184290)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Vacuum Battery (VAC-V1930)
- RIDGID Battery and Charger Kit, 18V DC, 2.5 Ah (66003)
- RIDGID Battery, Li-Ion, 2.5 Ah, 18VDC (RB-1825)
- SKIL Battery40V 5.0Ah (BY8708-00)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2V, PK8 (NH15BP-8)
- EGO Battery (BA5600T)
- EVEREADY ENER 2PK A23 Battery (A23BPZ-2)
- STREAMLIGHT Strion Switchblade Usb Cord (74850)
- Ridgid Rechargeable Batteries