Shop All Septic & Drain Cleaners
Rid-X®
Septic System Treatment Concentrated Powder, 19.6 oz, PK6
Mfr # 19200-80307
Zoro # G6080932
product price: $66.99
/pk 6, $11.17/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Amylase Enzyme; Cellulose Enzyme; Subtilisin; Bacteria Spore Blend
- Chemicals For Use On Food Debris; Grease; Hair; Oil-Based Soils; Organic Matter; Water-Based Soils
- Cleaner Container Size 19.6 oz
- Cleaner Container Type Box
- Fragrance Unscented
Product Information
- Brand Rid-X®
- MFR # 19200-80307
- Zoro # G6080932
- UPC # 10019200803073
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 19.6 oz |
Details
Cleaner Chemical Product Grouping | Amylase Enzyme; Cellulose Enzyme; Subtilisin; Bacteria Spore Blend |
Chemicals For Use On | Food Debris; Grease; Hair; Oil-Based Soils; Organic Matter; Water-Based Soils |
Cleaner Container Type | Box |
Fragrance | Unscented |
Cleaner Form | Powder |
For Use On | Household Septic Waste |
Primary Chemical | Amylase Enzyme; Cellulose Enzyme; Subtilisin; Bacteria Spore Blend |
Includes Chemical | Includes six 19.6 oz boxes |
Description
RID-X® Septic System Treatment Concentrated Powder, 19.6 oz, 6/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Shoe Kit (Xover Floor Tool) (107078)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Yellow, Plastic, 8 in L Overall (44016)
- GENUINE JOE Bag, Ld, 60Gl, 38X58, 2Ml, Bk100 100PK (GJO02861)
- CLOROX Formula 409 Glass & Surface Cleaner Refill, 128 fl oz (4 quart) 4 PK (CLO3107CT)
- RID-X® Septic System Treatment Concentrated Powder, 9.8 oz, PK12 (19200-80306)
- NATIONAL BRAND ALTERNATIVE MULE KICK LIQUID CAUSTIC DRAIN OPENER, QUART, 12PK (25-4011N)
- HERCULES 20 oz Bottle Glug Crystal Drain Opener, Ready to Use, Crystalline Solid, Unscented (20410)
- ROEBIC LABORATORIES 16OZ DrainTrap Cleaner (K-67GDB-12)
- INSTANT POWER PROFESSIONAL Septic Shock 55 gal (8820)
- DYMON Liquid Drain Maintainer, Size 32 oz., PK12 (23332)
- NU-CALGON POWERZYME QUART BOTTLE (4298-22)
- Rid-X® Septic & Drain Cleaners