Shop All Entrance Mats
Ricki'S Rugs
654S0034CH 3 ft. W x 4 ft. L Wipe-N-Walk Entrance Mat in Charcoal
Mfr # RI63071
Zoro # G603702070
original price:
$63.68
2% off
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ricki'S Rugs
- MFR # RI63071
- Zoro # G603702070
- UPC # 654204204247
- Country of Origin China
- Category Entrance Mats
Description
The Wipe-N-Walk Mat provides value plus service reliability by absorbent Olefin nap matting. Effectively protects floors from traffic, dirt and moisture. Cleans easily with vacuum or hose.
Applications: Indoor Areas.
Olefin carpet fiber on vinyl back with border.
Economical and functional.
Good absorption of moisture from foot traffic.
Vinyl edge and backing allow mat to stay in place.
Vacuum or hose to clean, dries quickly.
Material: Polypropylene (PP).
Color: Charcoal.
Shape: Rectangular.
Dimensions: 3' W x 4' L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- KINCO Cold Protection Gloves, Thermal Lining, M (1958-M)
- 5.11 Military/Tactical Boot, 8" H, Size 6, PR (12417)
- RICKI'S RUGS 396S2846 Fingertip entrance mats (RI892067)
- RICKI'S RUGS 654S0034BN 3 ft. W x 4 ft. L Wipe-N-Walk Entrance Mat in Brown (RI1735)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (340S0035BL)
- TENNESEE MAT CO Wearwell Clean Room Mat 3' x 5' Blue (095.3x5BL)
- BETSY DRAKE Betsy Drake PM390 Watercolor Garden Place Mat - Set of 4 (PM390)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107571729)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (38ZA84)
- Ricki'S Rugs Entrance Mats