Shop All Entrance Mats
Ricki'S Rugs
17 in. W x 25 in. L Durite 108 Industrial Mats - Straight weave
Mfr # RI63057
Zoro # G703702703
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ricki'S Rugs
- MFR # RI63057
- Zoro # G703702703
- UPC # 654204204100
- Country of Origin China
- Category Entrance Mats
Description
Our Durite mats are available with square nosing for recessed mats or butting edges and beveled nosing for surface mats.
Straight weave.
Applications: Commercial kitchen, Industrial , Factory.
Heavy duty Tire Mats.
Made from recycled tires.
Virtually indestructible.
Roll up for easy cleaning.
Will last for years.
Galvanized Rod.
Black or Yellow Beveled Nosing.
Black Square Nosing.
Corners in excess of 5.
Angular Sides.
Weaving Straight or Herringbone.
Material: Recycled rubber links woven on galvanized wires.
Shape: Rectangular.
Dimensions: 17" W x 25" L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 in. Level 5 Cut Resistant Protective Sleeves (48-73-9050)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Teak Brown-Roll (TEA.0160.R)
- BRADY Brady Maintenance Record Tag, 2 Sided, 10/Pkg, Polyester, 4inW x 7inH (86614)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, M, No Pockets (TR88060)
- RICKI'S RUGS 654S0034BN 3 ft. W x 4 ft. L Wipe-N-Walk Entrance Mat in Brown (RI1735)
- RICKI'S RUGS 654S0034CH 3 ft. W x 4 ft. L Wipe-N-Walk Entrance Mat in Charcoal (RI63071)
- RICKI'S RUGS 396S2846 Fingertip entrance mats (RI892067)
- VASER DESIGNS 18 x 30 in. Recycled Rubber Doormat - Gibraltar Scroll Slice Stone (VA655780)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 10 ft Black Rubber Roll (03-167-CO-P)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (136S0035CH)
- GRASSWORX Grassworx 10372033 24 x 36 in. Flair Evergreen Classic Clean Machine Scraper Mat (786509)
- Ricki'S Rugs Floor Mats