Shop All Gas Water Heaters
Richmond
Essential Series Gas Water Heater, Liquid Propane, 40 gal Tank, 67 gph, 32000 Btuhr BTU
Mfr # 6G40-32PF3
Zoro # G207686585
product price: $1,024.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,024.99
Free 30-Day Returns
Product Information
- Brand Richmond
- MFR # 6G40-32PF3
- Zoro # G207686585
- UPC # 20352640785
- Country of Origin Mexico
- Category Gas Water Heaters
Description
The Richmond Essential Plus 40gal Propane Water Heater comes with a 2 years In Home Labor Warranty and has an energy efficient 32000 Btu burner This heater provides ample hot water for households with 23 people Its tall profile gives this heater a smaller footprint and allows for easy installation when tank diameter is a factor The heater also features an FVIR System, an exclusive airfuel shutoff device that prevents ignition of flammable vapors should they be detected outside the unit The air intake is designed to be completely maintenance free with no filters to clean or replace The heater has a 6 years tank warranty and meets or exceeds NAECA and ASHRAE requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K VLV GATE BRSS 1/2""IPS LF (100-403NL)
- LUNKENHEIMER LUNKENHEIMER 658 230PSI 1/2IN NPT RELIEF VALVE (658)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size (05988)
- MOEN Intelligent Etoilet - 5 Series (ET2200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (G75-125)
- RHEEM Natural Gas Commercial Gas Water Heater, 100 gal., 110vac, 199900 BtuH (GHE100SU-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-715A)
- RHEEM Natural Gas Residential Gas Water Heater, 48 gal., 120VAC, 42,000 BtuH (PROG50-42N RH67 PV)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GN100-400A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 35 gal., 120V AC (G37-200)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 38,000 BtuH (PROG40-38N RH62)
- Richmond Gas Water Heaters