Shop All Electric Water Heaters
Richmond
Essential Series Electric Water Heater, 240 V, 4500 W, 30 gal Tank, 092 Energy Efficiency
Mfr # 6E30-D
Zoro # G907387485
product price: $705.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Product Information
- Brand Richmond
- MFR # 6E30-D
- Zoro # G907387485
- UPC # 20352658445
- Country of Origin Mexico
- Category Electric Water Heaters
Description
The Richmond Essential 30gal Electric Water Heater comes with a 2 years In Home Labor Warranty and provides ample hot water for households with 2 people Its tall profile gives this heater a smaller footprint and allows for easy installation when tank diameter is a factor The heater features an electronic thermostat that automatically keeps water at your desired temperature This unit meets or exceeds NAECA and UL requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161546342)
- STEEL & OBRIEN 1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1 (S2CKW-.50-PL-316)
- EEMAX 240VAC, Electric Tankless Water Heater, Sanitation, Single Phase (SPEX95T S)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5133-ST)
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 10 gal Tank, Wall Mounting (6EP10-1)
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 20 gal Tank, Wall Mounting (6EP20-1)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 30 gal Tank, 092 Energy Efficiency (6ES30-D)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 50 gal Tank, 093 Energy Efficiency (6EM50-D)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES120-24-G)
- RHEEM 65 gal, Electric Water Heater, 480V, Single, Three Phase (ELD66-TB 480V)
- EEMAX Eemax EMT1 Electric Mini Tank Water Heater 1.3 Gallon Capacity (EMT1)
- Richmond Electric Water Heaters