Shop All Gas Water Heaters
Richmond
12G4038E2FN5 Gas Water Heater, Natural Gas, 40 gal Tank, 111 gpm, 38000 Btuhr BTU
Mfr # 12G40-38E2FN4
Zoro # G907686588
product price: $3,479.99
/ea
Free Shipping & Returns
$3,479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Richmond
- MFR # 12G40-38E2FN4
- Zoro # G907686588
- UPC # 20352678399
- Country of Origin Mexico
- Category Gas Water Heaters
Description
Richmond Gas Water Heater, Inlet Connection Size 34 in, Outlet Connection Size 12 in, BTU Rating 38000 Btuhr, Gas Type Natural Gas, 111 gpm, Tank Capacity 40 gal, Energy Efficiency 064, Heating Chamber Material Stainless Steel, Recovery Rate 38 gph at 90 deg F, Vent Type Powered Damper, Vent Size 3, 4 in, Water Connection Location Top, Gas Connection Height 14 in, Tank Height 6014 in, Emissions UltraLow NOx, Dark Warm Gray, Dimensions 1934 in Dia, Includes 19 ft Cord, 3Prong Plug, Temperature and Pressure Relief Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, J-Bend (ZR364-PC)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- WATTS Repair Kit, Watts Series 909, 6 In (909 6 2nd Check Kit)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/4 in x 1 in Pipe Size (1407168)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 38,000 BtuH (PROG50-38N RH60)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-200)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-400A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 65 gal., 120V AC (G65-360A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-715A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (GNU75-125)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 120VAC, 40,000 BtuH (PROG40-40N RH67 PV)
- Richmond Gas Water Heaters