Shop All Pet Crates & Carriers
Richell Usa
Richell USA 94904 Wide Premium Plus Freestanding Pet Gate with Door - Brown
Mfr # 94904
Zoro # G003956745
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Richell Usa
- MFR # 94904
- Zoro # G003956745
- UPC # 803840949047
- Country of Origin China
- Category Pet Crates & Carriers
Description
Richell’s new Wide Premium Plus Freestanding Pet Gate with door fits doorway and hallway openings up to 84 in. wide. The specially designed Side Panel adjusts in increments of 10° to allow you more options for use in your home. Simply adjust the gate to fit your personal needs. The eco-friendly wood tone complements home interiors beautifully as well as Richell's other fine wood pet products.
General Product Information- Recommended for medium dogs 6.6 to 33 lbs. (3-15 kg.)
- Instruction manual included
- 1.75 in. space between wire slats
- Wire is 7 Gage or 0.144 in.
- Gate Door opening is 20.5 in. wide
- Made from eco-friendly, sustainable Rubberwood
1. Adjustable Side Panels
- The specially designed Side Panel adjusts in increments of 10° to allow you more options for use in your home! Simply adjust the gate to fit your personal needs
- The specially designed walk-thru gate door opens in both directions to allow convenient movement from room to room and includes an upper/lower locking system for extra pet security.
- Wide Premium Plus Freestanding Pet Gate with Door fits doorway and hallway openings from 55.1 in. to 84 in. wide
- Rubber Feet protect your floor surface from scratches and unsightly marks, in addition to keeping the gate in place for extra pet security.
- Gate Door locks at the top and bottom for extra security
- Free-standing design allows for easy placement anywhere in the home, anytime you need it!
- Side Panel design prevents tipping over
- Rubber Feet protect floor surfaces and prevent sliding
- Color - Brown
- Dimension (L x W x H) - 55.1-84.3 x 20.5-26 x 32 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUTTER BUG ZAP RACKET GLOWDRK (CT-100)
- KOHLER Harness Wiring Assembly (32 176 51-S)
- BUYERS PRODUCTS ROLL TARP UNIVERSAL JOINT (3001894)
- TORO Toro 274628 PowerJet Leaf Blower Leaf Blower (274628)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- RICHELL USA Richell USA 94193 Premium Plus Freestanding Pet Gate with Door - Brown (94193)
- RICHELL USA Richell USA 94192 Convertible Indoor-Outdoor Pet Playpen H6 - Soft Tan-Mocha (94192)
- RICHELL USA Richell USA 94603 Pet Training Kennel PK-650 - Off White - Mocha (94603)
- TEAFCO Teafco AC2D1655L Duff-O Airline Approved Pet Carrier; Orange - Large (AC2D1655L)
- WORLD MARKETING OF AMERICA World Marketing EUH341 1500W Comfort Glow Milk house Style Heater (193728)
- PRO SELECT Proselect ZW5219 42 11 Modular Kennel Base with Wheels Lrg Sandstone S (ZW5219 42 11)
- Richell Usa Pet Crates & Carriers