Richell USA 94182 Expandable Walk-Thru Pet Gate - Coffee Bean
Mfr # 94182
Zoro # G403751889
Product Information
- Brand Richell Usa
- MFR # 94182
- Zoro # G403751889
- UPC # 803840941829
- Country of Origin China
- Category Pet Crates & Carriers
Description
New and exclusively by Richell! This beautifully crafted pet gate is especially designed to use at the top of a stairway or hallway opening, but also in other doorway/hallway openings throughout the home! It confines your pet safely using an upper/lower locking system. Plus, the gate locks automatically when the door is released at 45°. Because the Expandable Walk-Thru Pet Gate is designed without a U-shaped frame, it allows you to walk through easily and safely when used at the top of a stairway opening. It attaches securely to wall surfaces/openings from 31.5 in. to 47.2 in. wide (Gate Door expands up to 47.2 in. wide) and fits beautifully in any home interior! Its beautiful hardwood construction complements Richell's other fine wood pet products.
General Product Information- Recommended for medium size dogs 17.6 to 44 lbs. (8-20 kg.)
- Instruction manual included
- 1.9 in. space between wood spindles
- Wood spindle size is 5/8 in.
- 1.75 in. space between floor surface and bottom of Gate Door
- Made from eco-friendly, sustainable Rubberwood
1. Perfect for Top of Stairs
- Exclusively by Richell! This beautifully crafted pet gate is especially designed to use at the top of a stairway or hallway opening, but also in other doorway/hallway openings throughout the home
- Recommended for medium size dogs 17.6 to 44 lbs. (8-20 kg.)
- It confines your pet safely using an upper/lower locking system. Plus, the gate locks automatically when the door is released at 45 degrees.
- Designed without a U-shaped frame, it allows you to walk through easily and safely when used at the top of a stairway opening. It attaches securely to wall surfaces/openings from 31.5 in. to 47.2 in. wide and fits beautifully in any home interior
- Its beautiful hardwood construction complements Richell's other fine wood pet products.
- Color - Coffee Bean
- Dimension (L x W x H) - 31.5 - 47.2 x 2 x 32.3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter pulley (280439S)
- STENS Interlock Switch (430686)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-40X60)
- OREGON Oil Filter - Briggs and Stratton (83-030)
- RICHELL USA Richell USA 94193 Premium Plus Freestanding Pet Gate with Door - Brown (94193)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- RICHELL USA Richell USA 94603 Pet Training Kennel PK-650 - Off White - Mocha (94603)
- RICHELL USA Richell USA 94192 Convertible Indoor-Outdoor Pet Playpen H6 - Soft Tan-Mocha (94192)
- OASIS Disposable Pet Carriers, Cardboard, 12 Per Case (PET-C)
- NEW AGE PET ECOFLEX Dog Crate, Antique White Small (EHHC404S)
- KITTYWALK Kabana Striped 24" x 18" (KW300)
- Richell Usa Pet Crates & Carriers