Richell USA 94171 Convertible Elite Pet Gate 6-Panel - Brown
Mfr # 94171
Zoro # G803904403
Product Information
- Brand Richell Usa
- MFR # 94171
- Zoro # G803904403
- UPC # 803840941713
- Country of Origin China
- Category Pet Crates & Carriers
Description
The luxury of three pet products in one: the award-winning Convertible Elite Pet Gate converts quickly and easily from a free standing pet gate – to a room divider – to a pet pen! It’s specifically designed to confine your pet safely in areas with larger openings, yet fit beautifully in any home décor! The gate includes a lockable door that allows you to move freely from room to room without having to shuffle the entire unit. Each panel locks in place at 90° and 180° angles using a specially designed cap, which also provides extra stability. In addition, optional panels allow you to configure the gate, divider and pen any way you want and as large as you want! The gate's beautiful hardwood construction complements Richell's other fine wood pet products. The Option Panel and Wire Top are sold separately. The gate is available as a 4-Panel see our Convertible Elite Pet Gate 4-Panel.
General Product Information- DO NOT move panels while caps are on to avoid product damage.
- Recommended for small-medium dogs 8.8 to 40 lbs. (4-12 kg.)
- Instruction manual included
- 1 1/8 in. space between wire slats
- Wire is 7 Gage or 0.144 in.
- Made from eco-friendly, sustainable Rubberwood
1. 3-in-1 Pet Gate
- The luxury of three pet products in one: the award-winning Convertible Elite Pet Gate converts quickly and easily from a free standing pet gate – to a room divider – to a pet pen
- The gate includes a lockable door that allows you to move freely from room to room without having to shuffle the entire unit.
- Each panel locks in place at 90° and 180° angles using a specially designed cap, which also provides extra stability.
- When used as a freestanding gate, the Convertible Elite 6-Panel is 130 in. wide.
- When used as a room divider, the Convertible Elite 6-Panel is 135.8 in. wide. Please note because the position of the angles can vary when used in this set up that the overall widths may vary as well.
- When used as a pet pen, the 6-Panel Pen is 31.5 W x 69 L x 31.5 H in.
- Specially designed cap locks panels in place at 90° and 180° angles for extra stability
- Lockable gate door allows easy movement from room to room
- Optional panels allow for various size configurations
- Beautiful hardwood construction
- Easy to assemble
- Type - Gate 6
- Color - Brown
- Dimension (L x W x H) - 135.8 x 29.1 x 31.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE WAVE PRODUCTS Solar Blanket, In-Ground, 32ft L x 16ft W (NS520)
- DIXON Male GHT x MNPT, 1/2", Adapter (5081208C)
- WORLD & MAIN 20"Blk Hivel Cradle Fan (CZHV20BK)
- SUNCASTRP 18 Snow ShovelPusher (SC3850)
- RICHELL USA Richell USA 94603 Pet Training Kennel PK-650 - Off White - Mocha (94603)
- RICHELL USA Richell USA 94193 Premium Plus Freestanding Pet Gate with Door - Brown (94193)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- RICHELL USA Richell USA 94192 Convertible Indoor-Outdoor Pet Playpen H6 - Soft Tan-Mocha (94192)
- WORLD MARKETING OF AMERICA World Marketing EUH341 1500W Comfort Glow Milk house Style Heater (193728)
- MIDWEST CONTAINER & INDUSTRIAL SUPPLY - Folding Crate Pan 48 Inch - 10PAN (467506)
- ICONIC PET 36 in. Foldable Double Door Pet Dog Cat Training Crate (92140)
- Richell Usa Pet Crates & Carriers