Richell Usa

Richell USA 94159 Freestanding Pet Gate Hl - Origami White


product price: $296.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Like Richell's original freestanding pet gates, the HL has the same special features to keep your pet safely confined. Place it anywhere you need it, any time. Side panels are designed to keep the gate from tipping over, plus the rubber feet keep it from sliding. Side panels fold in for easy storage or transport. Its beautiful hardwood construction complements Richell's other fine wood pet products! Also available in HS, Small, and Large sizes.

General Product Information
  • Recommended for small dogs 6.5 to 33 lbs. (3-15 kg.)
  • Instruction manual included
  • 1.25 in. space between wire slats
  • Wire is 7 Gage or 0.144 in.
  • Made from eco-friendly sustainable Rubberwood
Features
  • Side Panel design prevents tipping over
  • Rubber Feet protect floor surfaces and prevent sliding
  • Side Panels fold in for easy storage or transport
  • Beautiful hardwood construction
  • Color - Origami White
  • Dimension (L X W X H) - 39.4 - 70.9 x 23.6 x 27.6 in.
  • Size - HL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.