Shop All Pet Crates & Carriers
Richell Usa
Richell USA 94147 Freestanding Pet Gate Hl - Brown
Mfr # 94147
Zoro # G603751900
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Richell Usa
- MFR # 94147
- Zoro # G603751900
- UPC # 803840941478
- Country of Origin China
- Category Pet Crates & Carriers
Description
Like Richell's original freestanding pet gates, the HL has the same special features to keep your pet safely confined. Place it anywhere you need it, any time. Side panels are designed to keep the gate from tipping over, plus the rubber feet keep it from sliding. Side panels fold in for easy storage or transport. Its beautiful hardwood construction complements Richell's other fine wood pet products! Also available in HS, Small, and Large sizes.
General Product Information- Recommended for small dogs 6.5 to 33 lbs. (3-15 kg.)
- Instruction manual included
- 1.25 in. space between wire slats
- Wire is 7 Gage or 0.144 in.
- Made from eco-friendly sustainable Rubberwood
- Side Panel design prevents tipping over
- Rubber Feet protect floor surfaces and prevent sliding
- Side Panels fold in for easy storage or transport
- Beautiful hardwood construction
- Color - Brown
- Dimension (L X W X H) - 39.4 - 70.9 x 23.6 x 27.6 in.
- Size - HL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Notched Air-Lift Blade Fits Scag 482878 340-158 (340-158)
- KENYON Hedge Shears, 8" Blade, 10" Wood Handle (41421)
- LIPPERT COMPONENTS Lippert 678027 Solid Step - Quad, 30" Door Width (791575)
- GARDENISED Heavy Duty Snow Rolling Remover with Wheels and Wide Blade, Red (QI004205)
- RICHELL USA Richell USA 94193 Premium Plus Freestanding Pet Gate with Door - Brown (94193)
- RICHELL USA Richell USA 94192 Convertible Indoor-Outdoor Pet Playpen H6 - Soft Tan-Mocha (94192)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- RICHELL USA Richell USA 94603 Pet Training Kennel PK-650 - Off White - Mocha (94603)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- OASIS Pocket Pet Carriers for Small Animals, Disposable, Cardboard, 12 Per Case (PET-PC)
- HERITAGE FARMS Bird Nester Wire Filled (64006BNW)
- Richell Usa Pet Crates & Carriers