Shop All Stem Casters
Richelieu
Richelieu F25415 4 in. General-Duty Rubber Swivel with Brake Caster; Black
Mfr # F25415
Zoro # G503915495
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Richelieu
- MFR # F25415
- Zoro # G503915495
- UPC # 57507254153
- Country of Origin China
- Category Stem Casters
Description
These industrial black general-duty rubber casters are suitable for surfaces that have water, petroleum, or by-products. Combines strength and durability. Soft rubber tread combined with hard rubber rim for motion stability.
Specifications- Color: Black
- Material: Rubber
- Load Capacity: 247 lbs
- Wheel Diameter: 4 1/32"
- Total Height: 5"
- Tread Width: 1 1/4"
- Fastening Type: Swivel with Brake
- Axle Diameter: 13/32"
- Size: 4"
- Weight: 1.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hand Chain, 15/64 In (85808)
- BALLYMORE 113 in H Aluminum Wheelbarrow Ladder, 8 Steps, 300 lb Load Capacity (ALWB-8R)
- ZORO SELECT Plate Caster, 1000 lb. Load Rating (P21R-C060R-14-VG1)
- WOODS POWR-GRIP Vacuum Lifter, 300 lb., 10 in. Cup Dia. (FL1HV11DC)
- RICHELIEU 2 in Dual Wheel Caster with Friction Grip Stem Black (F46180)
- RICHELIEU 0875 in Double Plastic Appliance Caster White (F43560)
- RICHELIEU 4 in Swivel Rubber Gate Caster Black (F24807)
- RICHELIEU 2 in MultiPurpose Rubber Caster with 043 in Friction Grip Stem Black (F30247)
- RICHELIEU 2 in Dual Wheel Caster with Thread Stem Black (F48061)
- RICHELIEU 2 in Threaded Stem Brake Thermoplastic Rubber General Caster Gray (F24723)
- SERVICE CASTER 3 Inch Gray Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-M1015-2-PLB-2)
- Richelieu Stem Casters