Shop All Cabinet Parts
Richelieu
Rear Support Bracket for Installing Stainless Steel Frameless Slides on Framed Cabinet, Pair
Mfr # TU304RB2G
Zoro # G111486356
product price: $7.75
/pr
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 1-3/4 in
- For Use With Framed Cabinet
- Material 304 Stainless Steel
- Includes Screws included
Product Information
- Brand Richelieu
- MFR # TU304RB2G
- Zoro # G111486356
- UPC # 773199812227
- Country of Origin China
- Category Cabinet Parts
Dimensions
Width | 1-3/4 in |
Length | 4 in |
Details
Color | Stainless Steel |
For Use With | Framed Cabinet |
Material | 304 Stainless Steel |
Includes | Screws included |
Thickness | 1-15/16 in |
Description
Rear support braclets are the simplest way to mount ball bearing slides to framed cabinets. Simply screw the bracket onto the back of the cabinet at the desired height following the instructions, then insert the cabinet half of the slide into the support and adjust to the desired depth. This product will save you time and headaches. Designed for use with Richelieu TU304 slides.
- •304 grade stainless steel bracket, ideal for indoor, outdoor, and high-humidity environments
- •For use with side mount slides
- •Product Dimensions - Length x Width x Height: 4 in (102 mm) x 1 7/8 in (49 mm) x 1 3/4 in (45 mm)
- •Included: Mounting hardware is included for an easy installation
- •Sold per pack of 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Adjustable Height Swivel Shop Stool 26" to 31" (86992)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MW)
- HOLLAND BAR STOOL CO Georgia Tech Double Neon 19" Clock (Clk19GATech)
- TUUCI Top Hub Copperstone Polymer (K100501-4-COP-1M)
- RICHELIEU 20-inch 500 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (TU304170500)
- RICHELIEU 22-in 550 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair (TU304SC170550)
- KING SLIDE Right Hand Locking Device for King Slides (280-835)
- BLUM 35mm Ecodrill Bit (M31.ZB35.03)
- BLUM Plastic Rear Screw on Socket for 562/563 Slides- Sold per Pair (295.6400)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- Richelieu Cabinet Parts