Shop All Plate Casters
Richelieu Hardware
Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Red
Mfr # 8088128015
Zoro # G604654194
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Caster Mounting Type Plate
- Capacity (Lb.) max 60 kg
- Plate Size 1 27/32 in x 1 27/32 in (47 mm x 47 mm)
- Material Metal, Rubber
Product Information
- Brand Richelieu Hardware
- MFR # 8088128015
- Zoro # G604654194
- UPC # 773199658955
- Country of Origin Italy
- Category Plate Casters
Dimensions
Plate Size | 1 27/32 in x 1 27/32 in (47 mm x 47 mm) |
Details
Color | Black, Red |
Caster Mounting Type | Plate |
Capacity (Lb.) | max 60 kg |
Material | Metal, Rubber |
Application | Tile/Ceramic/ Linoleum, Wood/Planking, Carpet |
Description
Dual-wheel design caster. This beautiful caster has a surprising heavy-duty load capacity. Easy to install and non-marking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, SS, Sz 2/0,255 Lb Load, 100 Ft (2ZDJ8)
- ANETSBERGER BROS Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-3)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and White (5076130101)
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel Without Brake, with Plate, Blue (F24789)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (BP81000202AB90)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel Without Brake, with Plate, Black and Chrome (307151140)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel Without Brake, with Plate, Black, Silver (67524011204)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Fixed, with Plate, Gray (F27276)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4402)
- Richelieu Hardware Casters