Shop All Plate Joiner Accessories
Richelieu Hardware
#R2 5/16 in (8 mm) x 13/16 in (20 mm) Mini Beech Wood Biscuit, PK 100
Mfr # 2994404
Zoro # G401974969
product price: $8.39
/pk 100, $0.08/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #R2
- For Use With A biscuit joiner.
- Includes Jar of 100 units
- Finish Beech
- Material Wood
Product Information
- Brand Richelieu Hardware
- MFR # 2994404
- Zoro # G401974969
- UPC # 25104299402
- Country of Origin China
- Category Plate Joiner Accessories
Dimensions
Size | #R2 |
Overall Width | 0.32 in |
Outside Diameter | Yes |
Inside Diameter | Yes |
Overall Length | 0.79 in |
Depth | 0.12 in |
Length | 0.79 in |
Width | 0.32 in |
Details
For Use With | A biscuit joiner. |
Includes | Jar of 100 units |
Finish | Beech |
Material | Wood |
Weight | 0.1000 |
Color | Beech |
Application | Wood biscuits are designed for use with a biscuit joiner. |
Description
Wood biscuits are designed for use with a biscuit joiner. The joiner cuts a slot in the two pieces of wood to be joined. The wafer-shaped compressed beech wood biscuit is inserted into the slot and when coated with a water-based glue expands to tightly fill the slot forming a secure, precise, and invisible joint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-101562A)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 10" (9072 RC US)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 6"L (60-277)
- J.W. WINCO GN352-75-25-M12-S-55 Rubber Bumper Threaded Stud (352-75-25-M12-S-55)
- RICHELIEU HARDWARE #R3 1/2 in (13 mm) x 1 in (26 mm) Mini Beech Wood Biscuit, PK 90 (2995404)
- RICHELIEU HARDWARE #20 15/16 in (24 mm) x 2 1/4 in (57 mm) Beech Wood Biscuit, PK 100 (2992405)
- CMT Biscuit Joiner Blade, 4" dia, 8 Edges (240.008.04)
- HILLMAN No. 10 X 1/2 in. W X 1/2 in. L White Steel Insulated Staples 10 Ga. 15 lb, 6PK (122653)
- BIG HORN #0, #10 , #20 Beech Wood Joining Biscuits Set - 50 Pcs (14207)
- WOLFCRAFT BISCUIT JOINER #0 PK50 (2921)
- CENTURY DRILL & TOOL Joining Biscuits, 20, 50 Pack (30064)
- Richelieu Hardware Plate Joiner Accessories