Shop All Stem Casters
Richelieu Hardware
Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, White
Mfr # 176513030
Zoro # G104654120
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hardwood, Hardwood/Laminate, Tile/Ceramic/ Linoleum, Wood/Planking
- Color White
- Load Capacity 50 kg
- Material Nylon, Polyurethane
Product Information
- Brand Richelieu Hardware
- MFR # 176513030
- Zoro # G104654120
- UPC # 773199743033
- Country of Origin Italy
- Category Stem Casters
Details
Application | Hardwood, Hardwood/Laminate, Tile/Ceramic/ Linoleum, Wood/Planking |
Color | White |
Load Capacity | 50 kg |
Material | Nylon, Polyurethane |
Description
The Moebius series includes more captivating, high-performance, and quality-standard models. With its continuous surface and perfectly joined up design lines, it offers an appearance of continuity inside and out. With its smooth functionality, the casters will be in movement before you'll know it. For indoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 400 lb. (P21S-EP040K-14-001)
- ZORO SELECT Rigid Plate Caster, Rubber, 2 in., 150 lb. (33H790)
- ALL GEAR Throw Line, PPL, 1/8 In. dia., 200 ft. L (AGPTL18200)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-B)
- RICHELIEU HARDWARE Appliance Casters, Fixed, with Threaded Stem, Zinc, White (F22817)
- RICHELIEU HARDWARE Soft Tread Dual-Wheel Furniture Caster, Swivel Without Brake, with Friction Grip Stem, Black (F24810)
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30648)
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel with Brake, with Wood Stem, Brown, Zinc (F93268)
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel with Brake, with Threaded Stem, Silver, Black (66024021214)
- CASTERHQ 1-1/2" Expanding Stem Casters W/ Brakes -3" Gray Polyureth, PK4 (6M-13G4-KFII)
- Richelieu Hardware Casters