Shop All Plate Casters
Richelieu Hardware
Formula Series 100/120 Design Caster, Swivel with Brake, with Plate, Aluminum
Mfr # 815100110
Zoro # G404653939
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Plate Size 3 3/16 in x 3 3/16 in (81 mm x 81 mm)
- Capacity (Lb.) max 80 kg
- Material Rubber, Nylon
- Caster Mounting Type Plate
Product Information
- Brand Richelieu Hardware
- MFR # 815100110
- Zoro # G404653939
- UPC # 773199659051
- Country of Origin Italy
- Category Plate Casters
Dimensions
Plate Size | 3 3/16 in x 3 3/16 in (81 mm x 81 mm) |
Details
Color | Aluminum |
Capacity (Lb.) | max 80 kg |
Material | Rubber, Nylon |
Caster Mounting Type | Plate |
Application | Tile/Ceramic/ Linoleum, Wood/Planking, Carpet |
Description
Non-hooded twin wheel design caster. This model reflects the latest trends. The chrome finish enhances every angle, bringing to mind a motorcycle wheel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G63, QOS, Stainless Stl, 5 ft L (7G63QOS/5)
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 3/4 in Thread, 5200 lb Working, 6 in Take Up, 17.68 in L Close, Steel (1032670)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17107-001)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel Without Brake, with Plate, White, Gray (66024011203)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Black (87502019090)
- RICHELIEU HARDWARE 2 7/8-inch (73 mm) Furniture Swivel Caster with Brake, 72 kg (20750290)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Swivel Without Brake, with Plate, Gray (F25655)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Black (810002029090)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- Richelieu Hardware Casters