Shop All Furniture Parts
Richelieu Hardware
Curved Aluminum Furniture Leg, 4 in (102 mm), Brushed Aluminum
Mfr # 560060
Zoro # G904654054
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Aluminum
- Material Aluminum
- Capacity max 200 kg
Product Information
- Brand Richelieu Hardware
- MFR # 560060
- Zoro # G904654054
- UPC # 773199659945
- Country of Origin India
- Category Furniture Parts
Details
Color | Brushed Aluminum |
Material | Aluminum |
Capacity | max 200 kg |
Description
These cast aluminum legs create a uniquely elegant look. Perfect for upholstered furniture, coffee tables, and side tables. Easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .5" Chicken Wire Decorative Grille - Antique Pewter, 36" W x 48" L Sheet (0136481220TAP1)
- BAXTON STUDIO Jericho Cream Leather Mid-Century Modern Accent Chair (78-4207)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- R & R TEXTILE Bath Towel, 27x54 In, Beige, PK12 (X01180)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 4 23/32 in (120 mm), Bronze (205120135)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Chrome (40760140)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Dark Brown (205100060)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 6 3/32 in (155 mm), Brushed Nickel (917135150195)
- RICHELIEU HARDWARE Adjustable Table Leg, 27 1/2 in (700 mm), Black, PK 4 (61571090)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg - White Oak (01244009WK6)
- Richelieu Hardware Furniture Parts