Shop All Stem Casters
Richelieu Hardware
Contemporary Medical Caster, Swivel with Brake, with Threaded Stem, Gray, White
Mfr # F47053
Zoro # G704654186
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
- Material Polypropylene, Polyamide
- Standards RoHS
- Stem Dia. M12 − 63/64 in (25 mm)
- Color Gray, White
Product Information
- Brand Richelieu Hardware
- MFR # F47053
- Zoro # G704654186
- UPC # 773199659471
- Country of Origin Taiwan, Province of China
- Category Stem Casters
Dimensions
Stem Dia. | M12 − 63/64 in (25 mm) |
Details
Application | Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate |
Material | Polypropylene, Polyamide |
Standards | RoHS |
Color | Gray, White |
Load Capacity | max 80 kg |
Description
Aluminum rustic brass caster with vintage single-wheel design. Add a vintage look to your furniture with modern function.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, SAFTEY HOOK STRAP (39557)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 20 ft. (512060GRA)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome (6704140)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel with Brake, with Threaded Stem, Silver, Black (66014031204)
- RICHELIEU HARDWARE Formula 40 Series Design Caster, Swivel with Brake, with Threaded Stem, Light Gray (815110611)
- RICHELIEU HARDWARE Appliance Casters, Fixed, with Threaded Stem, Zinc, White (F22817)
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel Without Brake, with Wood Stem, Black, Brass (F43324)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Clear (31001020386)
- PROJEX 2 in D Swivel Plastic Twin Caster 75 lb (9733)
- Richelieu Hardware Stem Casters