Shop All Furniture Parts
Richelieu Hardware
Adjustable Table Leg, 27 1/2 in (700 mm), Chrome, PK 4
Mfr # 615710140
Zoro # G504654164
product price: $229.99
/pk 4, $57.50/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity max 150 kg
- Material Metal
- Color Chrome
Product Information
- Brand Richelieu Hardware
- MFR # 615710140
- Zoro # G504654164
- UPC # 8022543047108
- Country of Origin Italy
- Category Furniture Parts
Details
Capacity | max 150 kg |
Material | Metal |
Color | Chrome |
Description
Practical table leg for dining or work tables. Adjustable and easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Checkers® VersaMATS® HDPE Ground Protection Mat, 2' x 8', Black, VM28 (VM28)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- OSBORNE WOOD PRODUCTS 5 5/8 x 1 5/8 x 1 5/8 Narrow Coventry Bedpost Finial in Knotty Pine (3008P)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/8 in (130 mm), Chrome (64044130140)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Matte Black, PK 4 (555100900)
- RICHELIEU HARDWARE Curved Aluminum Furniture Leg, 4 in (102 mm), Brushed Aluminum (560060)
- RICHELIEU HARDWARE Vintage Round Legs, 3 15/16 in (100 mm), Rustic Brass, Adjustable (64130100AB90)
- RICHELIEU HARDWARE Tapered Bench Legs, 16 1/8 in (410 mm), Matte Black, Adjustable, PK 2 (80404900)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable (65671010)
- VULCAN HART Orifice, Spud, Lp (00-010901-00051)
- Richelieu Hardware Furniture Parts