Shop All Furniture Parts
Richelieu Hardware
Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Aluminum
Mfr # 205150010
Zoro # G304653978
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Aluminum
- Capacity 200 kg
Product Information
- Brand Richelieu Hardware
- MFR # 205150010
- Zoro # G304653978
- UPC # 773199659778
- Country of Origin Italy
- Category Furniture Parts
Details
Material | Aluminum |
Color | Aluminum |
Capacity | 200 kg |
Description
Modern elegant furniture leg with unique mounting plate that gives you five options to position the leg. Heavy-duty and adjustable. Easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-T2222-GG)
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/2 in (140 mm), Chrome (22040140)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Matte Black, PK 4 (555200900)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Stainless Steel (64217150170)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Aluminum (80410010)
- RICHELIEU HARDWARE Vintage Round Legs, 3 15/16 in (100 mm), Rustic Brass, Adjustable (64130100AB90)
- RICHELIEU HARDWARE Vintage Square Legs, 7 7/8 in (200 mm), Stainless Steel, Adjustable (64134200170)
- BLODGETT Plate, Striker Zeph (21100)
- Richelieu Hardware Furniture Parts