Shop All Furniture Parts
Richelieu Hardware
Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Matte Black
Mfr # 205100900
Zoro # G804654130
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Matte Black
- Capacity 200 kg
Product Information
- Brand Richelieu Hardware
- MFR # 205100900
- Zoro # G804654130
- UPC # 773199716808
- Country of Origin Italy
- Category Furniture Parts
Details
Material | Aluminum |
Color | Matte Black |
Capacity | 200 kg |
Description
Modern elegant furniture leg with unique mounting plate that gives you five options to position the leg. Heavy-duty and adjustable. Easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Red 32 oz (60012)
- DEKORRA Artificial Rock - Fieldstone (108-FS)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- BUNN Syphon Hub (05518.0000)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- RICHELIEU HARDWARE Vintage Round Legs, 7 7/8 in (200 mm), Stainless Steel, Adjustable (64130200170)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 9 27/32 in (250 mm), Chrome, PK 4 (555250140)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (620870140)
- RICHELIEU HARDWARE Adjustable Stainless Steel Leg, 27 in (686 mm), Stainless Steel (61758627170)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel (64217200170)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 29/32 in (150 mm), Brushed Nickel (591150195)
- Richelieu Hardware Furniture Parts