Shop All Furniture Parts
Richelieu Hardware
Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Bronze
Mfr # 205100135
Zoro # G904653842
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Capacity 200 kg
- Material Aluminum
Product Information
- Brand Richelieu Hardware
- MFR # 205100135
- Zoro # G904653842
- UPC # 773199716785
- Country of Origin Italy
- Category Furniture Parts
Details
Color | Bronze |
Capacity | 200 kg |
Material | Aluminum |
Description
Modern elegant furniture leg with unique mounting plate that gives you five options to position the leg. Heavy-duty and adjustable. Easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 30 (XU-MBT-2430-GG)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T0-A1-BF-RC-BLK)
- REGENCY Rectangle Kobe Training Tables, 72 X 24 X 29, Wood, Metal Top, Grey (MKTRCT7224GY)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 2 3/8 in (60 mm), Dark Brown (210060060)
- RICHELIEU HARDWARE Adjustable Table Leg, 27 1/2 in (700 mm), Stainless Steel, PK 4 (615710170)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 4 23/32 in (120 mm), Bronze (205120135)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Stainless Steel (64217150170)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Bronze (205300135)
- RICHELIEU HARDWARE Vintage Round Legs, 3 15/16 in (100 mm), Rustic Brass, Adjustable (64130100AB90)
- Richelieu Hardware Furniture Parts