Shop All Furniture Parts
Richelieu Hardware
Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Chrome
Mfr # 206016140
Zoro # G804654178
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity max 200 kg
- Size 60 mm x 60 mm
- Material Zamak
- Features Adjustable Height
- Color Chrome
Product Information
- Brand Richelieu Hardware
- MFR # 206016140
- Zoro # G804654178
- UPC # 773199743491
- Country of Origin Italy
- Category Furniture Parts
Dimensions
Size | 60 mm x 60 mm |
Details
Capacity | max 200 kg |
Material | Zamak |
Features | Adjustable Height |
Color | Chrome |
Description
Heavy-duty furniture leg designed for modern, minimalist, and contemporary styles. With a predrilled hole, this leg can be adjusted from the top, for hard to reach applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Unbreakable Three Pocket Wall File Set, Letter, Smoke (65974ROS)
- LORELL Leather Executive Chair, 17-3/4" to 21-1/4", Open Loop Arms, Black (LLR60120)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Red - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-RED-GG)
- BESTAR Orion 20W Storage Cabinet with Pull-Out Shelf, Bark Gray & Graphite (116165-000047)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Black (615110190)
- RICHELIEU HARDWARE Design Furniture Leg, 7 7/8 in (200 mm), Aluminum, Adjustable (203200010)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 4 3/16 in (106 mm), Brushed Nickel (915135100195)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Matte Black, PK 4 (555200900)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (615870140)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Dark Brown (205200060)
- SILVER KING Washer Door Nylon (20702P)
- Richelieu Hardware Furniture Parts