Shop All Cabinet Handles & Pulls
Richelieu Hardware
7 9/16-inch (192 mm) Center to Center White Contemporary Edge Pull
Mfr # BP969619230
Zoro # G903500994
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White_White
- Material Aluminum
- Length 8.35 in
- Width 0.79 in
- Outer Mounting Hole Ctr. to Ctr. 7.56 in
Product Information
- Brand Richelieu Hardware
- MFR # BP969619230
- Zoro # G903500994
- UPC # 773199702658
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8.35 in |
Width | 0.79 in |
Depth | 1.73 in |
Details
Color | White_White |
Material | Aluminum |
Outer Mounting Hole Ctr. to Ctr. | 7.56 in |
Includes | Wood Screw (Included) |
Description
Contemporary Richelieu pull with metal edge. No need to shape your drawer fronts, these pulls will work like a charm! Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL08X20AS-02)
- ZORO SELECT Grommet, Silicone, MS 35489-69X, PK5 (3MRR8)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP865CSG10)
- MSI Caldera Blanca 8 In. X 47 In. Glazed Porcelain Floor And Wall Tiles, 6PK (ZOR-PT-0249)
- RICHELIEU HARDWARE 11 in (279 mm) Center-to-Center Stainless Steel Contemporary Edge Cabinet Pull (BP57613170A)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP8795128195)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP2377596900)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP491195)
- RICHELIEU HARDWARE 3 in (76 mm) Center-to-Center Antique English Contemporary Cabinet Pull (BP80576AE)
- RICHELIEU HARDWARE 3 in. (76 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP905076900)
- JEFFREY ALEXANDER 256 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-256PC)
- Richelieu Hardware Cabinet Handles & Pulls