Shop All Cabinet Handles & Pulls
Richelieu Hardware
6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull
Mfr # BP527160195
Zoro # G400970290
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Richelieu Hardware
- MFR # BP527160195
- Zoro # G400970290
- UPC # 773199321835
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
This sleek pull has a tubular stainless steel bar and metal posts to give a modern aesthetic that blends well with any kitchen or bathroom decor. Mounting hardware is included for an easy installation (8/32 screws)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F100-25)
- WADDELL Rosette Block 3-3/4In Pine (RTB35)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5080)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP426CHBRZ)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP905192900)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Stainless Steel Contemporary Drawer Edge Pull (BP9898192170)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8675128158)
- RICHELIEU HARDWARE 11 in. (279 mm) Center-to-Center Stainless Steel Contemporary Edge Pull (BP57613170)
- RICHELIEU HARDWARE 2-1/2 in. (64 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP72064140)
- MONROE PMP Pull Handle, 2-33/64 In. H, Matte, Threaded Holes (PH-0119)
- Richelieu Hardware Cabinet Handles & Pulls