Shop All Gate Hinges
Richelieu Hardware
3 1/2-inch (89 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome
Mfr # 64821BCSCBR
Zoro # G603435022
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5
- Material Steel
- Includes Screw/Nail
- Color Brushed Chrome
- Depth 0.12
Product Information
- Brand Richelieu Hardware
- MFR # 64821BCSCBR
- Zoro # G603435022
- UPC # 62703026312
- Country of Origin China
- Category Gate Hinges
Dimensions
Width | 3.5 |
Depth | 0.12 |
Height | 3.5 |
Details
Material | Steel |
Includes | Screw/Nail |
Color | Brushed Chrome |
Application | For most residential and commercial doors. |
Weight | 0.942495 |
Description
Swing clear door hinges are perfect for residential or commercial doors. The unique design allows for maximum clearance by moving the hinge barrel and door edge out of the doorway. This type of hinge has additional clearance also making it easier to move furniture and other large items through door opening.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bulk Hose, 1 3/4" ID 39" x2.2" x2.2" (A-HS17503)
- MTD Kit-Aero-Flex Head (49MAUTKP703)
- MTD Tine Asm-12 Lh (642-05003-0637)
- JIFFY Peat Pots Brn 2 in. 2 26PK (JP226)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Right Side Half Surface Hinges, Primer coated (64823PSHBR)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCB1L)
- RICHELIEU HARDWARE 180° Glass-to-Glass Mount Adjustable Spring-Loaded Pool Gate Hinge, Stainless Steel (PGHGG180170)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Wrap-Around Swing Clear Spring Hinge, Brushed Chrome (65823BCSCB)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCBL)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Half Surface Hinges, Primer coated (64823PMHBL)
- NATIONAL HARDWARE Anti-Sag Gate Kit 7-1/2' (N192-211)
- Richelieu Hardware Gate Hinges