Shop All Plate Joiner Accessories
Richelieu Hardware
#20 15/16 in (24 mm) x 2 1/4 in (57 mm) Beech Wood Biscuit, PK 100
Mfr # 2992405
Zoro # G901974988
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #20
- For Use With A biscuit joiner.
- Includes Jar of 100 units
- Depth 0.16 in
- Width 0.94 in
Product Information
- Brand Richelieu Hardware
- MFR # 2992405
- Zoro # G901974988
- UPC # 25104299204
- Country of Origin China
- Category Plate Joiner Accessories
Dimensions
Size | #20 |
Depth | 0.16 in |
Width | 0.94 in |
Length | 2.25 in |
Outside Diameter | Yes |
Overall Width | 0.94 in |
Overall Length | 2.25 in |
Inside Diameter | Yes |
Details
For Use With | A biscuit joiner. |
Includes | Jar of 100 units |
Finish | Beech |
Weight | 0.7300 |
Application | Wood biscuits are designed for use with a biscuit joiner. |
Color | Beech |
Material | Wood |
Description
Wood biscuits are designed for use with a biscuit joiner. The joiner cuts a slot in the two pieces of wood to be joined. The wafer-shaped compressed beech wood biscuit is inserted into the slot and when coated with a water-based glue expands to tightly fill the slot forming a secure, precise, and invisible joint.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 2-15/16", 75mm (SM75)
- MARTIN SPROCKET & GEAR Gear Worm, WG6 (WG6)
- IRWIN WELDTEC SHIP AUGER 1"" (3043013)
- MILWAUKEE TOOL M18 1/2" MTIW + 29PC Socket Set (2962-22R,49-66-7016)
- RICHELIEU HARDWARE #R3 1/2 in (13 mm) x 1 in (26 mm) Mini Beech Wood Biscuit, PK 90 (2995404)
- RICHELIEU HARDWARE #R2 5/16 in (8 mm) x 13/16 in (20 mm) Mini Beech Wood Biscuit, PK 100 (2994404)
- WOLFCRAFT BISCUIT JOINER #0 PK50 (2921)
- CLESCO 3/8" Tenon Center Steel, Zinc Plated, Pk10 (TC-038-10)
- DEWALT Joining Biscuits (DW6825)
- EAZYPOWER Compressed Wood Biscuits, No. 20, PK75 (39429)
- HILLMAN Hillman Fasteners 830883 Wood Joiner; 0 - 40 Per Case (830883)
- Richelieu Hardware Plate Joiner Accessories