Shop All Cabinet Knobs
Richelieu Hardware
2 9/32 in (58 mm) x 25/32 in (20 mm) Exeter Copper Traditional Cabinet Knob
Mfr # 65655821194
Zoro # G300970567
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Richelieu Hardware
- MFR # 65655821194
- Zoro # G300970567
- UPC # 773199646556
- Country of Origin India
- Category Cabinet Knobs
Description
The barreled finish of this traditional knob with a stepped base is enhanced by its vintage oblong shape. Mounting hardware is included for an easy installation (M4 screws)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 48 x 100', Gray, 20x30 Mesh, One Roll (3003847)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412PB Wind Lift Pull (N198-143)
- PRIME-LINE Safety Hasp, 3-1/2 in., Steel Construction, Zinc-Plated Finish Single Pack (MP5057-1)
- SCHLAGE Door Lever Lockset, Angled, Classrm, Grade1, Lockset Grade: 1 (ND75CD RHO 626)
- RICHELIEU HARDWARE 1 7/8 in (48 mm) x 1 23/32 in (44 mm) Clear, Chrome Contemporary Cabinet Knob with Swarovski Crystal (30774814011)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Champagne Bronze Traditional Cabinet Knob (BP878930CHBRZ)
- RICHELIEU HARDWARE 2 3/32 in (53 mm) White Contemporary Ceramic Cabinet Knob (BP2315030)
- RICHELIEU HARDWARE 31/32 in (25 mm) Satin Gold Contemporary Cabinet Knob (BP904125160)
- RICHELIEU HARDWARE 1 23/32-inch (44 mm) x 29/32-inch (23 mm) Matte Black Contemporary Cabinet Knob (BP734544900)
- RICHELIEU HARDWARE 1 5/16 in (33 mm) Burnished Brass Eclectic Metal, Acrylic Cabinet Knob (BP16063244BB)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Round Classic Cabinet Knob, 25PK (5096-CHPG-25)
- Richelieu Hardware Cabinet Knobs